Beli filter aquarium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamato Kingyoen Aquarium Sponge FilterDeskripsi:It creates a moderate stream of water in the aquarium, efficiently replenishes oxygen, and quickly creates a good environment for fish with the rapid rise of filtered bacteria.For filtration of ornamental fish tanksatribut:
- Width (cm): 4
- Height (cm): 8
- Dimensions (cm): 5-10
- PUDAK SCIENTIFIC AquariumDeskripsi:quarium BPG 67-36 adalah tangki air plastik transparan berukuran 36 x 22 x 26cm yang dapat digunakan untuk menciptakan model ekosistem air, pengamatan ekologi seperti kepadatan populasi, produsen, konsumen, aliran energi. Tangki ini dapat digunakan untuk tujuan observasi lainnya.atribut:
- Size (cm): 36x22x26
- Taffware Pompa Udara Aquarium Fish Tank Oxygenator USB 1 WDeskripsi:Memiliki ikan hias membutuhkan perawatan yang telaten, terutama soal oksigen. Karena ikan hias dalam akuarium membutuhkan oksigen agar dapat tetap hidup, khususnya ikan hias air tawar. Bagi Anda yang memiliki ikan hias, maka membutuhkan aerator aquarium yang satu ini. Alat ini dapat menghasilkan gelembung udara yang berfungsi untuk menghasilkan tambahan oksigen pada akuarium. Agar ikan hias dapat tetap bertahan meskipun bukan di habitat aslinya. Bekerja dengan satu pompa udara sehingga menghasilkan oksigen yang cukup bagi ikan hias Andaatribut:
- Cable Length (cm): 90
- Hose Length (cm): 100
- Machine Dimensions (cm): 8 x 3.5 x 3.5
- Aerator Stone Dimensions (cm): 2 x 2.3 x 2.3
- Voltage (V): 5
- Power (W): 1
- Material: Plastik
- AS ONE Klem untuk Water Tank LaboratoriumDeskripsi:- The clamp part moves back and forth, up and down, and swings.- Made entirely of stainless steel with excellent chemical and corrosion resistance.atribut:
- Overall Length (mm): 270
- Material: Stainless steel (SUS304)
- Petromax Iron PanDeskripsi:The Petromax Wrought Iron Pan brings unique roasting flavours to your outdoor kitchen. The robust material is heat-resistant and ideal for searing potatoes, steaks, or vegetables. Thanks to its excellent heat conductivity, the pan reaches high temperatures in no time. Its unparalleled frying properties make the wrought iron pan an indispensable component in many professional kitchens. Handling and cleaning are very easy, which is why the Wrought Iron Pan is also suitable for beginners.The patina, which becomes stronger with each use, prevents your food from sticking. This chemical-free anti-stick effect occurs naturally after the seasoning process and makes the Petromax Wrought Iron Pan even more robust and resistant over time. The more the patina is developed, the less oil and fat you need when cooking. Thanks to the long handle with a hook, the pan is at a safe distance from the heat source and can easily be attached to a backpack and taken on an adventure. The Wrought-Iron Pan is suitable for all types of stoves and open fires.Scope of delivery1 x Petromax Wrought-Iron Pan1 x user manualatribut:
- Material: Wrought-iron
- Dextone Sealant Tabung Serbaguna Neutral Kaca & LogamDeskripsi:Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.atribut:
- Density (g/mL): 0.98
- Volume (ml): 300
- Initial Dry Time (minute): 15-30
- RESUN Little Giant Pompa Celup AquariumDeskripsi:Resun LG 1200 pompa aquarium dengan watt rendah cocok digunakan untuk aquarium kecil / untuk membuat air terjun mini untuk hiasan aquarium anda.
- RESUN Pompa Celup Aquariumatribut:
- Voltage (V): 220
- AS ONE Rak Tabung Reaksi Integrally MoldedDeskripsi:- Excellent durability due to integral molding. - Excellent chemical resistance. - Can be used in aquarium.atribut:
- Specification: With labeling area
- Material: Delrin (R) (POM)
- Heat Resistance Temperature (°C): -40 to +140
- Possibility Of Autoclaving: Yes
- Dextone Silicone Sealant Aquarium Clearatribut:
- Volume (ml): 300
- Shimizu Pompa CelupDeskripsi:Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahan
- NORTON A - Aluminium Oxide Straight T1-ADeskripsi:Mesin gerinda merupakan salah satu mesin perkakas yang digunakan untuk mengasah, memotong, ataupun menggerus benda kerja dengan tujuan atau kebutuhan tertentu. Prinsip kerjanya adalah mata gerinda berputar dan bersentuhan dengan benda kerja sehingga terjadi pengikisan, penajaman, pengasahan, atau pemotongan.
- Canon Ink Cartridge GI-790 (Tinta Printer)atribut:
- Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
- FESTO Quick Coupling Socket KD Seriesatribut:
- Operating Pressure for Entire Temperature Range (bar): -0.95 - 12
- Information on Operating and Pilot Media: Operation with oil lubrication possible
- Corrosion Resistance Class (CRC): 1 - Low corrosion stress
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:-:-]
- Marukan (Nisso) Airstone Round Shapeatribut:
- Shape: Round Type
- Dimensions (mm): 22
- Shimizu Water Pump PS SeriesDeskripsi:Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
Daftar Harga filter aquarium Terbaru March 2026
| Yamato Kingyoen Aquarium Sponge Filter | Rp57.900 |
| Marukan (Nisso) Aquarium Air Pump Silent | Rp589.900 |
| York Pump Pompa Celup Aquarium (Pompa Rendam) | Rp91.900 |
| PUDAK SCIENTIFIC Aquarium | Rp359.900 |
| Taffware Pompa Udara Aquarium Fish Tank Oxygenator USB 1 W | Rp19.900 |
| AS ONE Klem untuk Water Tank Laboratorium | Rp2.499.900 |
| Petromax Iron Pan | Rp729.900 |
| Dextone Sealant Tabung Serbaguna Neutral Kaca & Logam | Rp45.900 |
| RESUN Little Giant Pompa Celup Aquarium | Rp219.900 |
| RESUN Pompa Celup Aquarium | Rp229.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































%20Aquarium%20Air%20Pump%20Silent/ohP110690881-1.jpg)
/ieP106621662-1.jpg)




%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Sealant%20Tabung%20Serbaguna%20Neutral%20Kaca%20%26%20Logam/P102037584-2.jpg)





/Canon%20Ink%20Cartridge%20GI-790%20(Tinta%20Printer)/fsP101005568-10.jpg)

%20Airstone%20Round%20Shape/dfP110690483-1.jpg)